Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB224816

MPN #: 332000

IRWIN Bull Point Chisel, 12"

Product Description

Moil Point
  • For general chiseling and breaking work in brickwork, concrete and loose stone, for example when laying cables
  • Fully heat-treated for strength and long life
  • Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
PRICE
$14.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12"

Product Details

Manufacturers Part Number332000
TypeMoil Point
DescriptionMasonry Bit
Shank TypeSDS-MAX
BrandIRWIN Tools