Wide Scaling Chisel
- For removing large quantities of floor covering and reward sheeting
- Fully heat-treated for strength and long life
- Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
Weights & Dimensions
| Length | 12" |
| Size | 3 in |
Product Details
| Type | Wide Scaling Chisel |
| Description | Masonry Bit |
| Shank Type | SDS-MAX |
| Manufacturers Part Number | 332010 |
| Brand | IRWIN Tools |