Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2112992

MPN #: 53061

Hunter Fan Sea Air 52" Outdoor Ceiling Fan 53061 - New Bronze

Product Description
Hunter combines 19th century craftsmanship with 21st century design and technology to create ceiling fans of unmatched quality, style, and whisper-quiet performance. Using the finest materials to create stylish designs, Hunter ceiling fans work beautifully in today's homes and can save up to 47% on cooling costs!

Features:
  • WhisperWind® Motor
  • Installer's Choice® Three-Position Mounting System
  • Dust Armor™ blade coating repels dust buildup
  • ETL Wet Listed for use in covered and uncovered applications
  • Tarnish-resistant finish and hardware
  • Limited lifetime warranty
PRICE
$325.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12-9/16 in
Weight21 lbs
Fan Diameter52 in
Downrod Length2-1/2 in

Product Details

Wet/Damp/Dry RatingWet
Number of Speeds3
Number of Blades5
Blade Color FamilyWalnut
Phase1
Manufacturers Part Number53061
Indoor/OutdoorIndoor
Blade Pitch13
BrandHunter Fan
RPM54/171 rpm
CFM1984/3376/5537 CFM
ColorBronze
Amperage0.59 A
SeriesSea Air
Hertz60 Hz
StyleOutdoor
Voltage120 V
CFM High5537 CFM

Warranty

WarrantyLimited Lifetime Motor

Compliance & Certifications

CertificationsETL Listed
Energy Star CertifiedNo