Zep Odorstroyer Extra Biological Cleaner and Deodorizer, 5 Gallon Pail, 1 Pail
Write a Review
|
Questions & Answers (0)
Product Description
Excellent for use in apartments, health care facilities, automotive rentals, furniture rentals, and carpet cleaning services. Also great in airport
terminals, sports facilities, hotels and motels, nursing homes, and school systems.
PRICE
$275.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Type | Carpet Deodorizer |
| Scent | Pleasant |
| Size Type | 5 Gallon Pail |
| Helps Remove | Organic Waste Stains and Odors |
| Package Quantity | 1 Pail |
| Description | Odorstroyer Extra Biological Cleaner and Deodorizer |
| Manufacturers Part Number | 184239 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Carpet |
| For Use With | Carpet, Laundry, and Washable Fabrics |
| Dilution Ratio | RTU |
| Brand | Zep |