- Enhances the appearance of your floors by penetrating, sealing and protecting your finishes, extending the life of new and older flooring.
- Improves performance of floor finishes by providing better adhesion, leveling and enhances gloss of all floor finishes.
- Easy to apply and easily removed with all Diversey strippers.
- Product does not contain any intentionally added PFAS.
Diversey Over and Under ProX Floor Sealer, 5 gal Bag-in-Box
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Type | Floor Sealer |
| Scent | Glycol Ether |
| Size Type | 5 Gallon Box |
| Package Quantity | 1 Box |
| Description | Floor Sealer |
| pH | 8.3 |
| Application | Sealing |
| Manufacturers Part Number | 101110054 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Dilution Ratio | RTU |
| Brand | Diversey |