JET Riveter, 3/8" Air Inlet
Write a Review
|
Questions & Answers (0)
Product Description
The JAT-921 is a very versatile riveter that is excellent for mild steel up to 3/16" in depth.
PRICE
$249.95
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 7 in |
| Height | 3 in |
| Weight | 3 1/2 lbs |
Product Details
| Color | Black/Silver |
| Air Inlet Thread Size (NPT) | 3/8 in |
| Max PSI | 90 psi |
| Style | Pneumatic |
| Made in the USA | No |
| Material | Aluminum |
| Description | JAT-920, Riveter |
| Package Quantity | 1 |
| Manufacturers Part Number | JT9-505921 |
| Brand | JET |
Warranty
| Warranty | 2 yr |