Sealer Sales W Series 12" Automatic Impulse Sealer, 2.7mm Seal Width
Write a Review
|
Questions & Answers (0)
Product Description
The W-series automatic sealer is designed for the continuous sealing of thermoplastic materials. Depending on the model of the sealer, materials up to 24 wide and 15 mil total thickness can be sealed. Seal widths of 2.7mm and 5mm are available. The sealer is controlled by a plug-in transistorized circuit board. Equipped with an electronic timer and electromagnet, once correct settings have been established, consistent seals will be maintained automatically. The automatic sealer comes with an electric foot switch and worktable.
PRICE
$669.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-5/16 in |
| Depth | 14-3/16 in |
| Height | 7-7/8 in |
| Weight | 50 lbs |
| Seal Length | 12" |
| Seal Width | 2.7mm |
| Thickness | 10 mil |
Product Details
| Type | Automatic Sealer |
| Color | White |
| Series | W Series |
| Heat Type | Impulse - Single |
| Sealing Speed | up to 20 |
| Wattage | 450 W |
| Description | Tabletop Automatic Impulse Bag Sealer |
| Package Quantity | 1 |
| Impulse | Single |
| Manufacturers Part Number | W-300A |
| Brand | Sealer Sales |