Sealer Sales FS Series 26" Foot Impulse Sealer, 8mm Seal Width
Write a Review
|
Questions & Answers (0)
Product Description
The FS-series foot sealers are ideal for high-volume poly bag sealing and other thermoplastic sealing. Available in 14", 18" and 26" lengths with an 8mm seal width, the FS-series foot sealers are capable of sealing 15-20 bags/min. Depending on the model of the sealer, materials up to 26" wide and a total thickness of 20 mil can be sealed. These sealers allow you to keep your hands free for quicker and more accurate sealing. The machines are also equipped with a plug-in timer. Once the timer is set, the sealer provides a consistently flat seal. FS-series sealers are light blue in color. Depending on the model of the sealer, materials up to 24" wide with a 16 mil total thickness an be sealed. The sealers include a 26" pedestal, 2" base, adjustable work table, and adjustable foot control. The manufacturer's replacement kit includes two elements, a sheet of PTFE cover and tools. Elements are easily replaceable due to the clip type element holder.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the footboard. Hold down the footboard for an additional 2-3 sec after the timer light goes off to set the seal.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the footboard. Hold down the footboard for an additional 2-3 sec after the timer light goes off to set the seal.
PRICE
$699.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 |
| Width | 20 in |
| Height | 34 in |
| Weight | 68 lbs |
| Seal Length | 26" |
| Seal Width | 8mm |
| Thickness | 20 mil |
Product Details
| Type | Foot Sealer |
| Color | Blue |
| Series | FS Series |
| Heat Type | Impulse - Single |
| Sealing Speed | up to 20 |
| Wattage | 1000 W |
| Material | Metal |
| Description | 26" Foot Sealer w/ 8mm Seal Width |
| Package Quantity | 1 |
| Impulse | Single |
| Manufacturers Part Number | FS-658F |
| Brand | Sealer Sales |