Sealer Sales WN Series 30" Foot Impulse Sealer, 2.7mm Seal Width
Write a Review
|
Questions & Answers (0)
Product Description
WN-Series Foot Sealers are ideal for extra-long high-volume poly bag sealing. Available in 30" and 35" lengths with a 2.7mm seal, the WN-Series foot sealers are capable of sealing 15-20 bags/minute. These sealers allow you to keep your hands free for quicker and more accurate sealing. Once the timer is set, the sealer provides a consistently flat seal. Sealer is equipped with a 26" steel frame for added safety and stability. A height adjustable working plate is also included. The manufacturer's replacement kit includes two elements. An optional round element is available for seal and cut applications. A taller stand and tension rod is also available, adding 10" height.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.
PRICE
$769.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Height | 33-1/3 in |
| Weight | 68 lbs |
| Throat Depth | 3-1/2" in |
| Tray Dimensions | 27.6" x 6.7" in |
| Seal Length | 29-3/4" |
| Seal Width | 2.7mm |
Product Details
| Type | Foot Sealer |
| Color | White |
| Series | W Series |
| Heat Type | Impulse |
| Wattage | 400 W |
| Voltage | 110 V |
| Material | Metal |
| Description | 35" Foot Sealer w/ 2.7mm Seal Width |
| Package Quantity | 1 |
| Impulse | Single |
| Manufacturers Part Number | WN-750F |
| Brand | Sealer Sales |