The heat sealer is ideal for sealing small, irregular or extra long packages. Constructed with a high impact ABS thermal casting for heavy applications. A 5-15 min warm-up time is needed.
Easy to Operate: Depending on the material, allow 5-15 min of warm-up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw, and increase or decrease the timing until a satisfactory seal is obtained.
Sealer Sales KF-150 Series 6" Portable Direct Heat Sealer, 15mm Seal Width
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Weight | 4 lbs |
| Seal Length | 6" |
| Seal Width | 15mm |
| Thickness | 20 mil |
Product Details
| Type | Portable Sealer |
| Color | Black |
| Series | KF Series |
| Heat Type | Direct Heat |
| Sealing Speed | up to 10 |
| Wattage | 50 W |
| Voltage | 110 - 120 V |
| Description | 6" Portable Direct Heat Sealer w/ 15mm Seal |
| Package Quantity | 1 |
| Manufacturers Part Number | KF-150CST |
| Brand | Sealer Sales |