Sealer Sales KF Series 18" Foot Impulse Sealer, 2.5mm Seal Width
Write a Review
|
Questions & Answers (0)
Product Description
The KF-series foot sealers are ideal for high volume poly bag and other thermoplastic sealing. The sealers are capable of sealing 15-20 bags/min. These sealers allow you to keep both hands free for quicker and more accurate sealing. The machines are also equipped with a plug-in timer. The timer controls the sealing time needed for different materials. Once the timer is set, it will give a consistently flat seal. When seal is done, the signal light on the timer will turn off. The KF-series foot sealers are available in 12", 18" and 24" with a 2.5mm or 5mm seal width. Depending on the model of the sealer, materials up to 24" wide and 16 mil total thickness can be sealed. The sealers include a 26" pedestal, 2" base, an adjustable worktable and an adjustable foot control. The manufacturer's replacement kit includes two elements and one fuse. This product has a limited warranty of 6 months.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the footboard. Hold down the footboard for an additional 2-3 sec after the timer light goes off to set the seal. These sealers are ETL listed.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the footboard. Hold down the footboard for an additional 2-3 sec after the timer light goes off to set the seal. These sealers are ETL listed.
PRICE
$625.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 |
| Width | 15 in |
| Height | 35 in |
| Weight | 47 lbs |
| Seal Length | 18" |
| Seal Width | 2.5mm |
| Thickness | 10 mil |
Product Details
| Assembly Required | Yes |
| Type | Foot Sealer |
| Color | Blue |
| Series | KF Series |
| Heat Type | Impulse - Single |
| Sealing Speed | up to 20 |
| Wattage | 600 W |
| Voltage | 110 V |
| Material | Metal |
| Description | 18" Foot Sealer w/ 2.5mm Seal Width |
| Package Quantity | 1 |
| Impulse | Single |
| Manufacturers Part Number | KF-450F |
| Brand | Sealer Sales |
Warranty
| Warranty | 6 mo |