Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2379027

MPN #: WN-1505H

Sealer Sales WN Series 59" Long Hand Impulse Sealer, 5mm Seal Width

Product Description
The W-series long hand sealers offer a longer seal length than our standard hand impulse sealers. The sealers are steel constructed for quality and durability. Round wires can be ordered for cut and seal applications (shrink wrapping). This product has a limited warranty of 6 months..

Easy to Operate: Simply set the timer, insert the bag between the sealing bar and bring the sealing bar down to activate sealing. For the best quality, hold the seal bar down a couple of seconds after the light goes off before releasing.

Features:
  • Longer seal lengths for specialized sealing needs
  • All metal construction
  • No warm-up time
  • Heavy duty construction


PRICE
$2,805.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length73 in
Width14 in
Height5 in
Weight110 lbs
Seal Length59"
Seal Width5mm
Thickness10 mil

Product Details

Assembly RequiredNo
TypeHand Sealer
Operating SpeedUp to 10 Bags per Minute
ColorWhite
SeriesW Series
Heat TypeImpulse - Single
Sealing Speedup to 10
Wattage4000 W
Voltage110 V
MaterialSteel
Description50" Long Hand Sealer w/ 5mm Seal Width
Package Quantity1
ImpulseSingle
Manufacturers Part NumberWN-1505H
BrandSealer Sales

Warranty

Warranty6 mo