Sealer Sales SL-606K Stainless Steel Standard Bag Sealer w/ Trimmer
Write a Review
|
Questions & Answers (0)
Product Description
Sealer Sales SL-606K Stainless Steel Standard Bag Sealer w/ Trimmer
Tightly Seal Poly Bags In One Quick Motion. Using these bag sealer dispensers are a simple and economical way to close poly bags with vinyl packing tape (see our PVC Tape). They are capable of sealing 2,000 bags per use and use only 2 of tape per seal. Dispensers are all steel constructed with pre-drilled holes in the base for mounting on a work surface. Sealers include a bag cutter to cut off excess poly bags. Dispensers require no assembly or maintenance. Standard sealers have a 3/8 wide throat and heavy duty sealers (SL-808K) have a 5/8 throat. Simply place PVC tape on the 3 core wheel and it is ready to use.
Tightly Seal Poly Bags In One Quick Motion. Using these bag sealer dispensers are a simple and economical way to close poly bags with vinyl packing tape (see our PVC Tape). They are capable of sealing 2,000 bags per use and use only 2 of tape per seal. Dispensers are all steel constructed with pre-drilled holes in the base for mounting on a work surface. Sealers include a bag cutter to cut off excess poly bags. Dispensers require no assembly or maintenance. Standard sealers have a 3/8 wide throat and heavy duty sealers (SL-808K) have a 5/8 throat. Simply place PVC tape on the 3 core wheel and it is ready to use.
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Series | SL Series |
| Manufacturers Part Number | SL-606STK |
| Package Quantity | 1 |
| Description | Sealer Sales SL-606K Stainless Steel Standard Bag Sealer w/ Trimmer |
| Brand | Sealer Sales |