Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBM1741645

MPN #: FRM-1120LD

Sealer Sales Free Standing Vertical Band Sealer w/ Dry Ink Coding, Stainless Steel

Product Description
FRM-1120LD is designed to quickly and efficiently seal any thermoplastic material including PE, PPE, stand up pouches, gusseted bags, and moisture barrier bags. This sealer can also be used in a wide array of fields such as food, medical and cosmetics industries.

Features:
  • Adjustable height of both sealing head and conveyor belt providing maximum capacity of bag sizes
  • Durable stainless steel construction
  • Easy to operate - minimal operator training
  • Fast warm uptime
  • Ideal for medium duty and heavy duty applications
  • The vertical configuration makes this suitable for any product including liquids
  • Solid state digital temperature controller that maintains the seal bars at a proper temperature for consistent seal quality
  • Motorized rubber conveyor for speed control
  • Knurled pressure wheels with variable pressure adjustment
  • Sealing method - constant/direct heat accompanied with a pair each of cooling and heating blocks
  • Fully adjustable conveyor (both height and depth of conveyor in relation to seal bars can be adjusted)
  • Dry ink coding allows for printing at the seal line
  • Unit feeds from Right to Left


Spare parts kit includes PC board, PTFE belt, wheel belt, carbon brush, and type.

PRICE
$6,945.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57 in
Width27 in
Height58 in
Weight450 lbs
Seal LengthContinuous
Seal Width8mm
Thickness20 mil
Conveyor Size55" x 10"

Product Details

Heat TypeDirect Heat
PrintDry Ink
Sealing Speedup to 30
Wattage230 W
MaterialStainless Steel
FeedLeft to Right
Manufacturers Part NumberFRM-1120LD
BrandSealer Sales
TypeBand Sealer
ColorSilver
SeriesFRM Series
Hertz60 Hz
Temperature Range30 - 550 °F
Voltage110 V
Package Quantity1
DescriptionVertical Band Sealer
ImpulseSingle
Vertical Min Max3.9" - 27"