Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2378996

MPN #: FRM-1120C

Sealer Sales Horizontal Continuous Band Sealer w/ Dry Ink Coding, Tilting Head, Stainless Steel

Product Description
FRM-1120C is designed to quickly and efficiently seal any thermoplastic material including PE, PPE, stand up pouches, gusseted bags, and moisture barrier bags. This sealer can also be used in a wide array of fields such as: food, medical, and cosmetics industries. Equipped with a seal head that can tilt 30°, the FRM-11120C is capable of sealing bags with liquids. This product has a limited warranty of 6 months.

Features:
  • Durable stainless steel
  • Easy to operate - minimal operator training
  • Ideal for medium duty applications
  • Tilting seal head which allows the machine to tilt up to 30°
  • Suitable for any product including liquids
  • Solid state digital temperature controller that maintains the seal bars at a proper temperature for consistent seal quality
  • Sealing method - constant/direct heat accompanied with a pair each of cooling and heating blocks
  • Dry ink coding allows for printing at the seal line
  • Unit feeds from right to left


PRICE
$4,135.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width24 in
Height41 in
Weight282 lbs
Seal LengthContinuous
Seal Width8mm
Thickness20 mil
Conveyor Size42" x 8 "

Product Details

Assembly RequiredNo
Heat TypeDirect Heat
PrintDry Ink
Sealing Speedup to 30
Wattage830 W
MaterialStainless Steel
FeedRight to Left
Manufacturers Part NumberFRM-1120C
BrandSealer Sales
TypeBand Sealer
ColorSilver
SeriesFRM Series
Hertz60 Hz
Temperature Range0 - 572 °F
Voltage110 V
Package Quantity1
DescriptionHorizontal Band Sealer
ImpulseSingle
Vertical Min Max--

Warranty

Warranty6 mo

Compliance & Certifications

CertificationsCE