Impulse Sales TISF Series 12" Foot Impulse Sealer, 2mm Seal Width
Write a Review
|
Questions & Answers (0)
Product Description
The TISF foot sealers are ideal for high-volume poly bag sealing. Available in 12", 18" and 24" lengths with a 2.7mm or 5mm seal, the TISF-series foot sealers are capable of sealing 15-20 bags/min. These sealers allow you to keep your hands free for quicker and more accurate sealing. The machines are also equipped with a plug-in timer. Once the timer is set, the sealer provides a consistently flat seal. The TISF sealers are light blue in color. Depending on the model of the sealer, materials up to 24" wide with a 16 mil total thickness can be sealed. The distance from floor to sealing area is 30". The sealers include a 26" pedestal, 2" base, adjustable work table, and adjustable foot control. Work table measures 12"L x 5"W while the adjusting plate measures 9-1/2"L x 10"W. An optional 36" pedestal for standing operation is available. The manufacturer's replacement kit includes two elements.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the footboard. Hold down the footboard for an additional 2-3 sec after the timer light goes off to set the seal.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the footboard. Hold down the footboard for an additional 2-3 sec after the timer light goes off to set the seal.
PRICE
$679.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 55 lbs |
| Seal Length | 12" |
| Seal Width | 2mm |
| Thickness | 10 mil |
Product Details
| Type | Foot Sealer |
| Color | Blue |
| Series | TISF Series |
| Heat Type | Impulse - Single |
| Sealing Speed | up to 20 |
| Wattage | 400 W |
| Material | Metal |
| Description | 12" Foot Sealer w/ 2mm Seal Width |
| Package Quantity | 1 |
| Impulse | Single |
| Manufacturers Part Number | TISF-302 |
| Brand | Sealer Sales |