Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3137047

MPN #: KF-100H

Sealer Sales® KF-Series Hand Sealer w/ 4" Seal Length & 2mm Seal Width, Blue

Product Description
KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 10 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer which controls the different sealing times needed for the varying thicknesses of different materials. Available in 4", 8", 12", 16", 20" with a 2mm, 2. 6mm or 5mm seal width. Manufacturers' kit includes two elements and two PTFE covers.

Cut and Seal Applications: Round wire heating elements are available for cut and seal applications. There is no additional charge for the round cut wire.

Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.

Features:
  • Plug-in electronic timer for variable control
  • All metal construction
  • No warm-up time
  • Round wire option available for seal and cut
  • ETL Listed (2mm seal width only)


PRICE
$70.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seal Length4"
Seal Width2mm
ThicknessUp to 10 mil

Product Details

Assembly RequiredNo
TypeHand Sealer
ColorBlue
Amperage1.45 A
SeriesKF Series
Heat TypeImpulse
For Use WithBags
Sealing Speed15 Pkg's per Minute
Wattage160 W
Voltage110 V
Package Quantity1
ImpulseSingle Impulse
Manufacturers Part NumberKF-100H
BrandSealer Sales

Warranty

Warranty6 mo