Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBM1886868

MPN #: WN-750HC

Sealer Sales W Series 30" Long Hand Impulse Sealer w/ Sliding Cutter, 2.7mm Seal Width

Product Description
W-Series Long Hand Sealers offer a longer seal length than our standard hand impulse sealers. The sealers are steel constructed for quality and durability.

Manufacturer's kit includes two heating elements and a blade.

Features:
  • Seal width: 2.7 mm
  • Longer seal lengths for specialized sealing needs
  • All metal construction
  • No warm-up time
  • Heavy duty construction
  • The blade cuts approximately 3/4 from the seal line.

Easy to Operate: Simply set the timer, insert the bag between the sealing bar and press down on the seal bar. For the best quality seal, hold the seal bar down a couple of seconds after the light goes off before resealing. For sealers with a sliding cutter, slide across the bag while holding the seal bar down to cut the bag.

PRICE
$569.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width5 in
Depth10 in
Weight35 lbs
Seal Length30"
Seal Width2.7mm
Thickness10 mil
Cut Length28-3/4 in

Product Details

TypeHand Sealer
ColorWhite
SeriesW Series
Heat TypeImpulse - Single
Sealing Speedup to 15
Wattage1000 W
Voltage110 V
Description30" Long Hand Sealer w/ 2.7mm Seal Width w/ Sliding Cutter
Package Quantity1
ImpulseSingle
Manufacturers Part NumberWN-750HC
BrandSealer Sales