KFI Stack Chair with Casters and Perforated Back - Plastic Seat - Brownstone - KOOL Series
Write a Review
|
Questions & Answers (0)
Product Description
KFI Seating 2300 Series 31"H Poly Stack Multi-Purpose Chair with Perforated Back Brownstone
This attractive and comfortable caster chair is the perfect fit for almost any application....guest or side chairs, training / conference rooms or any mutli-use application. The ergonomic perforated back allows for enhanced circulation, while the radius conforms to your back for maximum comfort. The chair offers a contoured extra wide seat pan to provide comfort and accommodate all sizes. 2" dual wheel hooded casters. Stacks 15 high. The CS2300 is one of most complete stack chairs on the market. It's just plain....KOOL.
This attractive and comfortable caster chair is the perfect fit for almost any application....guest or side chairs, training / conference rooms or any mutli-use application. The ergonomic perforated back allows for enhanced circulation, while the radius conforms to your back for maximum comfort. The chair offers a contoured extra wide seat pan to provide comfort and accommodate all sizes. 2" dual wheel hooded casters. Stacks 15 high. The CS2300 is one of most complete stack chairs on the market. It's just plain....KOOL.
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 21-1/4 in |
| Height | 31 in |
| Weight Capacity | 400 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Seat Height | 17-1/2 in |
| Base | 4 Legged |
| Min Back Height | 14 in |
| Max Back Height | 14 in |
| Back Width | 18-1/2 in |
| Back Height | 14 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Silver |
| Stackable | Yes |
| Arm Type | Armless |
| Brand | KFI Seating |
| Type | Guest / Side Chair |
| Series | KOOL |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Brown |
| Package Quantity | 1 |
| Description | Stacking Chair with Casters |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | CA117, ANSI/BIFMA |