Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss Office Products

Model # :WBB3162938

MPN #: B6566AL-BK

Boss Office Products® Task & Conference Chair, High Back, 19" - 22"H Seat, Black

Product Description
The horizontal mesh back task chair is designed with comfort and ease in mind. The chair features a technology called a Synchro-Tilt Mechanism. This allows the backrest and seat to tilt in unison. The back tilts more than seat and is also tension adjustable. The chair also features aluminum arms and base, a pneumatic gas lift that allows for easy adjustable height and a weight limit of 275 lbs. making sure it is the perfect chair for most everybody.

Features:
  • MAS Green Certified: Designed and manufactured to reduce chemical emissions to the indoor environment
  • CA TB117-2013: Fabric, mesh and molded foam are certified by the fire-retardant standard of CA TB117-2013
  • Material: Mesh
  • Fabric Code: BL-0357+BL-0370
  • Arm Height: 26-1/2"-29-1/2"H
  • Chair Base: Aluminum 27 Inch
  • Casters: Dual Wheel Nylon 2 Inch
  • Weight Capacity: 275 lb.


PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth25-1/2 in
Height43 in
Weight Capacity275 lbs
Seat Width19-1/2 in
Seat Depth19 in
Seat Height19 - 22 in
Min Seat Height19 in
Max Seat Height22 in
Seat Height Range19 - 22 in
Base5-Star Base
Min Back Height26-1/2 in
Max Back Height26-1/2 in
Back Width18 in
Back Height26-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilySilver
Tilt TypeSynchro Tilt
Arm TypeFixed
Manufacturers Part NumberB6566AL-BK
BrandBoss Office Products
TypeConference Chair
ColorBlack
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionHorizontal Mesh Back Task & Conference Chair with Aluminum Arm & Base
Frame MaterialAluminum
Back TypeHigh Back
Seat MaterialMesh

Warranty

Warranty6 yr

Compliance & Certifications

CertificationsMAS Green/CA TB117-2013
CAL 117 CertifiedYes