Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB892757

MPN #: F42025-0000

Bel-Art Space Saver Polycarbonate Vacuum Desiccator 420250000, 0.31 Cu. Ft., White Bottom, 1/PK

Product Description
Space Saver Desiccators will hold a full vacuum (29.9" Hg 75.9cm) at room temperature for 24 hours and remain airtight even if not under vacuum. A polypropylene stopcock with PTFE plug accepts 6.4mm (1/4") I.D. tubing and allows a controlled entrance of air preventing unnecessary turbulence. The flat-top dome maximizes interior space while a neoprene O-ring assures a tight seal down to 0°C without the need for grease (ring will not be harmed if grease is used.) All models include a 0.32 cm (1/8") thick perforated plate.

PRICE
$199.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12-1/8 in
Volume0.31 Cu. Ft.
Diameter9-7/16 in

Product Details

MaterialPolycarbonate
Package Quantity1
DescriptionSpace Saver Vacuum Desiccator
ColorWhite
Manufacturers Part NumberF42025-0000
BrandBel-Art

Warranty

Warranty90 days