- Silica gel absorbs moisture from the air and is inert, non-toxic and non-corrosive
- Unlike other desiccants, silica gel is non-friable and won't disintegrate into powder even after repeated regeneration
- Beads contain a color-changing moisture indicator that turns from blue to light pink, indicating that the silica gel is saturated and cannot absorb additional moisture
- When beads turn pink/dark brown, and fail to regain their blue color, it is time to replace the beads with a fresh supply
Bel-Art Secador Auto-Desiccator Module Desiccant Silica Replacement Beads, 26 Grams
Write a Review
|
Questions & Answers (0)
Product Description
These color-indicating silica gel beads are for use in refilling the Secador®auto-desiccator module which automatically regenerates them for thousands of cycles.
PRICE
$24.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 26 Grams |
Product Details
| Manufacturers Part Number | F42074-0020 |
| Material | Silica Gel Beads |
| Description | 26G Bottle To Fill Secador® Auto-Desiccator Modules |
| Brand | Bel-Art |