- Durastar®co-polyester construction blocks 99% of UV light and resists staining, crazing and chemical attack
- Amber color models reduce visible light penetration by over 50% perfect for storing light sensitive materials like reagents, analytical standards and investigational compounds
- Color-indicating silica gel inside the desiccant regeneration module allows quick visual confirmation of desiccant status
- Large, pull down, oven style door with easy-to-view digital hygrometer maximizes access to interior space; includes patented seal design, tab latches and security loops for a padlock or tamper-evident seals; opens right to left
- Two removable, perforated shelves facilitate circulation of dry air
- Overall dimensions: 51.8W x 41.4D x 34.1cmH (20.4 x 16.3 x 13.4")
- Choose from a selection of sizes, styles and colors in 100, 120 or 230V (CE marked) models for use worldwide
- 230V units include power cord/transformer that includes Q-NA, Q-SAA, Q-UK and Q-EU input connectors to accommodate North American, Australian, UK and European configurations
- Replacement shelves available; 4.0 units can be converted from vertical to horizontal configuration or vice versa by turning the unit and ordering the appropriate number of shelves
- Use F42074-0020 replacement desiccant for Secador®Auto Desiccator Module
Bel-Art Secador Clear 4.0 Horizontal Auto-Desiccator Cabinet, 230V, 1.9 cu. ft.
Write a Review
|
Questions & Answers (0)
Product Description
Protecting valuable humidity-sensitive items, such as reagents or electronics, is easy and fully automatic with Secador®Auto-Desiccator Cabinets. The patented, electronic desiccant regeneration module recharges the desiccant every 20 minutes. Compared to other auto-desiccators that regenerate once every 4 to 6 hours, the Secador®Auto-Desiccator quickly attains a low %rH level on start-up and consistently maintains low %rH, especially with frequent entry to the desiccator interior. U.S. Patents: 6,772,534; 6,834,920; 7,114,266; 7,318,630 and D474,626.
PRICE
$1,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 1.9 Cu. Ft. |
Product Details
| Manufacturers Part Number | F42074-0220 |
| Voltage | 230 V |
| Material | Durastar® Co-Polyester |
| Color | Clear |
| Brand | Bel-Art |