Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985464

MPN #: 30600

Jokari® Secura Coaxi No. 1 Cable Stripper for 4.8 - 7.5mm Coaxial Cables

Product Description
Jokari® Secura Coaxi No. 1 Cable Stripper for 4.8 - 7.5mm Coaxial Cables

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. The Jokari cable strippers are a must-have on every building site because of their comfortable and effective use. These tools impress with their easy-of-use and high-end quality. Original JOKARI cable strippers allow effortless work even in tight or hard-to-reach places. The SECURA Coaxi No. 1 is a cable stripper for all standard coaxial cables, including TV-Coax, RG 58U / RG 59U; PVC-Flex 3x0.75 mm². The tool has TIN-coated blades and a length scale. Range: round cables with diameters from 3/16 to 19/64" (4.8 to 7.5 mm) Ø

Features:
  • Cable stripper for all standard coaxial cables
  • Ideal Tool for stripping RG6, TV-Coax, RG 58U / RG 59U; PVC-Flex 3x0.75 mm²
  • Secure grip achieved by introducing soft padding for non-slip grips
  • Special Titanium-Nitride coating (TIN) to achieve longer life, faster cutting, and less wear
  • Original JOKARI quality Product made in Germany
PRICE
$30.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.86 in
Width0.79 in

Product Details

Manufacturers Part Number30600
DescriptionCable Stripper
BrandJokari