Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985436

MPN #: 30140

Jokari® Strip No. 14 Cable Stripper for 4 - 13mm PVC-Insulated Round Cables

Product Description
Jokari® Strip No. 14 Cable Stripper for 4 - 13mm PVC-Insulated Round Cables

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. The Jokari cable strippers are a must-have on every building site because of their comfortable and effective use. These tools impress with their easy-of-use and high-end quality. Original JOKARI cable strippers allow effortless work even in tight or hard-to-reach places. The No. 14 Strip is a stripping tool for all standard PVC-insulated round cables with diameters from 5/32 to 1/2" (4 to 13 mm Ø) and flat cables with widths of up to ½" (12 mm). Hold the stripper tool tight and remove the insulation. The tool includes a stripper blade for individual cable strands and cutting cables.

Features:
  • Stripping tool for all standard PVC-insulated round cables with diameters from 5/32 to 1/2"
  • Ideal Tool for stripping flat cables with widths of up to ½"
  • The tool includes a stripper blade for individual cable strands and cutting cables.
  • Special Titanium-Nitride coating (TIN) to achieve longer life, faster cutting, and less wear
  • Original JOKARI quality Product made in Germany
PRICE
$29.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.88 in
Width1.38 in

Product Details

Manufacturers Part Number30140
DescriptionCable Stripper
BrandJokari