Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AmScope

Model # :WBM2169231

MPN #: LED-64-ZK

AmScope LED-64-ZK 64-LED Microscope LED Ring Light with Adapter

Product Description
This is an intensity-adjustable 64-LED ring light with control box. Its mounting size is up to 2.4" (61mm) in diameter. The ring light has 1.77" (45mm) inside and 3.35" (85mm) outside diameters, respectively. It works with wide band voltage power supplies from 100V to 240V. It comes with a 1-7/8" (48mm in diameter) ring adapter. This ring light provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes. This kit comes with one year warranty against manufacturing defects.

Features & Specifications:
  • 60 bright white LED bulbs
  • 100,000 hours of life
  • Intense and focused shadow-free illumination
  • Variable intensity control
  • Fits up to 2.4" (61mm) mount rings
  • Outside diameter of ring light: 3.35 (85mm)
  • Inside diameter of the ring light: 1.77" (45mm)
  • Power input: 100-240V, 50-60Hz, auto switching
Packing List:
  • One 64-LED Ring Light
  • One Control Box
  • One Power Cable
  • One 48mm Ring Adapter
PRICE
$56.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
Number of Light Bulbs64 lbs
ColorBlack
Power Supply110-240V
Accessory TypeIlluminator
For Use WithAmScope Stereo Microscopes
MaterialMetal
Light SourceLED
Package Quantity1
DescriptionLED Microscope LED Ring Light with Adapter
Manufacturers Part NumberLED-64-ZK
BrandAmScope

Warranty

Warranty1 yr