Securall® Shelf For 18" Deep Industrial Storage Cabinets, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This Extra Shelf is for use with all 18"D Securall® Industrial Cabinets. Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble.
PRICE
$119.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-3/8 in |
| Depth | 15-1/2 in |
| Weight | 13 lbs |
Product Details
| Assembly Required | No |
| Shelf Capacity | 500 lbs |
| Color | Yellow |
| Accessory Type | Shelf |
| For Use With | Cabinet Shelf |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Description | Storage Cabinet |
| Manufacturers Part Number | SS-1-05Yellow |
| Brand | Securall Products |