Securall® Primer Coating For Saltwater Environment For Building AG/B3800
Write a Review
|
Questions & Answers (0)
Product Description
Primer Coat Upgrade designed to withstand high salt water locations.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
PRICE
$809.00
1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Color | White |
| Accessory Type | Primer Application |
| For Use With | Securall AG/B Series |
| Material | Paint |
| Construction Type | Installed Option |
| Description | Primer Coating |
| Package Quantity | 1 |
| Manufacturers Part Number | OP0031-38 |
| Brand | Securall Products |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | FM, UL Approved. Meets NFPA Code 30, OSHA, EPA Regulations |