3M Secure Click Multi-Gas/Vapor Cartridge D8006 For NIOSH Secure Click Facepieces, 2PK
Write a Review
|
Questions & Answers (0)
Product Description
3M Secure Click Multi-Gas/Vapor Cartridge D8006 is NIOSH-approved for use against certain organic vapors, sulfur dioxide, hydrogen chloride, chlorine/ammonia/methylamine/formaldehyde or chlorine dioxide or hydrogen fluoride or hydrogen sulfide when used with approved 3M Secure Click facepieces. Secure Click cartridges utilize dual flow technology for easier breathing. 3M Secure Click Multi-Gas/Vapor Cartridge D8006 has the Secure Click connection style. The 3M Secure Click connection style enables a quick, simple connection of the cartridges. Simply align the connections on the facepiece and cartridge and push until you hear a click. The innovative Secure Click connection helps provide wearers confidence that the cartridges are installed properly. Also, the Secure Click cartridges are dual-flow to allow easier breathing. Two dual-flow cartridges on each respirator combine to create four airflow paths in the world's first quad-flow cartridge system providing greater breathability and comfort. The 3M Secure Click Multi-Gas/Vapor Cartridge D8006 is NIOSH-approved to help provide respiratory protection against certain organic vapors, sulfur dioxide, hydrogen chloride, chlorine/ammonia/methylamine/formaldehyde or chlorine dioxide or hydrogen fluoride or hydrogen sulfide when used with approved 3M Secure Click facepieces. Refer to the 3M Respirator Selection Guide for a list of chemicals for which these cartridges can be used. The D8006 is not for use in environments that are immediately dangerous to life or health (IDLH), sandblasting, or in environments that contain particulates, unless combined with approved particulate filters. Change 3M Secure Click Multi-Gas/Vapor Cartridge D8006 in accordance to your well-documented change-out schedule or earlier if smell, taste or irritation from contaminants is detected
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Multi-Gas/Vapor Cartridge |
| Color | Olive |
| Filter Class | Multi-Gas/Vapor |
| Series | D8000 |
| Manufacturers Part Number | 7100153228 |
| Respirator Connection Type | Snap-In |
| For Use With | 3M Secure Click Half Facepiece Reusable Respirators HF-800 Series |
| Brand | 3M |
| Respirator Cartridge Type | Air Purifying Respirator Filter |
Compliance & Certifications
| Certifications | NIOSH |