Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961445

MPN #: HSM1783

HSM Securio B24c, 14-19 Sheet, Cross-Cut, 9 Gal. Capacity

Product Description
HSM Securio B24c, 14-19 Sheet, Cross-Cut, 9 Gal. Capacity

For increased data security in a modern design. The quiet document shredder with an anti-paper jam function and powerful drive components is designed for continuous operation. We recommend it for use in the workplace.

Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath, too. Ideal for small businesses.

Features

  • Optimized cutting device technology destroys 14-19 sheets of paper, creating 447 cross-cut/confetti-cut particles per page
  • Also shreds staples, paper clips, credit/store cards, and CDs/DVDs
  • Anti-Jam Technology prevents jams when paper shredder is overloaded
  • Continuous Duty Operation ensures continual shredding with no down time
  • EcoSmart: particularly low power consumption of 0.1 watts in standby mode
  • Comprehensive Safety System - UL Approved, CE-Certified
  • Quiet Operation - whisper like noise level during shredding
  • Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities
  • Blue Angel: This document shredder is awarded for its sustainability
  • Lifetime warranty on cutting cylinder
  • High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty
  • Multi-function button with reversing function
  • Inspection window to monitor filling level
  • 9 gallon bin
PRICE
$1,125.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth15-1/2 in
Height23-4/5 in
Throat Width9-1/2 in

Product Details

TypeHome & Office Shredder
Specialty ShreddingPaper, Staples, Paper Clips, Credit Cards, CD/DVDs
ColorWhite
Manual Reverse ModeYes
Hertz60 Hz
StyleSecurio
Voltage115 V
Cutting TypeCross Cut
Bin Capacity Gallons9 gal
DescriptionSecurio B24c
Package Quantity1
Recommended Shredder Users1 to 3
Manufacturers Part NumberHSM1783
Sheet Capacity19
Continuous OperationYes
Security LevelP4
BrandHSM
Speed15 ft/min

Warranty

WarrantyLimited Lifetime; 3 Years on Parts yr