Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Formax

Model # :WB277480

MPN #: FD8502 AF

Formax® FD8502 AF AutoFeed Office Shredder

Product Description
Formax® FD8502 AF AutoFeed Shredder
AutoFeeder Offers Hands-Free Convenience

The Formax FD 8500AF AutoFeed Office Shredder features a dedicated AutoFeed Hopper which allows users to load up to 175 sheets, press start and walk away! No more standing in front of the shredder, hand-feeding small stacks of paper one after another. The AutoFeeder has a capacity of up to 175 sheets, up to 11" x 17". The Standard Hand-Feed Hopper accommodates 16-18 sheets at a time, with a 16" wide throat. Commercial-grade features include an easy-to-use LED control panel with load indicator, heat-treated steel blades, a steel cabinet, lifetime guaranteed waste bin, and a powerful AC geared-motor ensuring years of reliable performance and information security in your office environment. Lifetime Limited Warranty on cutting head. 1-Year Warranty on all other parts.

PRICE
$3,699.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth20 in
Height35 in
Weight242 lbs
Shred Size5/32" x 1-1/5"
Throat Width16 in

Product Details

TypeHome & Office Shredder
Specialty ShreddingPaper Only
ColorGray
Hertz50/60 Hz
Voltage110 V
Cutting TypeCross Cut
Bin Capacity Gallons26 gal
MaterialMetal
Manufacturers Part NumberFD8502 AF
Sheet Capacity18
Continuous OperationYes
Security Level3
BrandFormax
Speed23 ft/min

Warranty

Warranty1 yr