Formax® OnSite Cross-Cut Industrial Conveyor Shredder, 90 Sheet, 36 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The FD 8806CC is a high-performance conveyor-fed shredder designed for heavy-duty shredding in demanding environments. With the ability to shred entire files, stacks of computer forms, tapes, CDs, cardboard, and magnetic discs, this powerhouse can handle up to 90 sheets in a single pass. Its continuous-duty motor, all-metal gearing, and heat-treated solid steel blades ensure exceptional durability and reliability. The LED control panel with load indicator provides real-time feedback, while the EvenFlow Automatic Oiling System keeps the cutting blades running smoothly for optimal performance. Designed for convenience, the front-access waste bin on casters allows for easy emptying and placement against a wall to save space. The FD 8806CC is the ultimate solution for high-volume shredding with unmatched power and efficiency.
PRICE
$13,529.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-5/16 in |
| Depth | 52-5/16 in |
| Height | 48-1/2 in |
| Throat Width | 16 in |
| Shred Size | 1/4 x 1-5/7 |
Product Details
| Specialty Shredding | CDs, Cardboard |
| Manual Reverse Mode | Yes |
| Jam Free | Yes |
| Material | Metal |
| Manufacturers Part Number | FD8806CC |
| Sheet Capacity | 90 |
| Continuous Operation | Yes |
| Brand | Formax |
| Speed | 43 ft/min |
| Type | Commercial Shredder |
| Color | Multi-colored |
| Automatic Shut Off | Yes |
| Voltage | 220 V |
| Cutting Type | Cross Cut |
| Bin Capacity Gallons | 36 gal |
| Description | Industrial Conveyor Shredder |
| Package Quantity | 1 |
| Full Bin Indicator | Yes |
| Security Level | P-3 |
Warranty
| Warranty | 1 |