Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fellowes

Model # :WBB181339

MPN #: 3229901

Fellowes® Powershred® 99Ci 100% Jam Proof Cross-Cut Shredder

Product Description
100% Jam Proof System eliminates paper jams and powers through tough jobs. SilentShred™ offers ultra-quiet shredder performance for shared workspaces. Patented SafeSense® Technology stops shredder when hands touch the paper opening. Shreds 17 sheets per pass into 5/32" x 1-1/2" cross-cut particles (Security Level P-4). Maximum run time: 25 on / 40 off. 9 gallon pull-out bin. For 1-3 users.

PRICE
$509.00

1
1
Available on or around 09/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-7/16 in
Depth17-5/16 in
Height25-3/16 in
Shred Size5/32" x 1-1/2"
Throat Width9 in

Product Details

TypeHome & Office Shredder
Specialty ShreddingCD/DVDs/Discs
ColorBlack
StylePowershred
Cutting TypeCross Cut
Bin Capacity Gallons9 gal
MaterialMetal, Plastic
DescriptionPowershred® 99Ci 100 Percent Jam Proof Cross-Cut Shredder
Package Quantity1
Manufacturers Part Number3229901
Motor Horsepower0.5 HP
Sheet Capacity17
Security Level4
BrandFellowes
Speed12 ft/min

Warranty

Warranty2 Years on Machine; Lifetime on Cutter

Compliance & Certifications

CertificationsUL and cUL