Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961426

MPN #: HSM1850

HSM Securio P36is, 34-39 Sheet, Strip-Cut, 38.3 Gal. Capacity

Product Description
HSM Securio P36is, 34-39 Sheet, Strip-Cut, 38.3 Gal. Capacity

Equip to handle large jobs, this shredder can tackle entire departments at the maximum security level.

Precision engineering. Aesthetic style. This shredder will take your worries away - and your breath, too. Ideal for entire departments and office floors.

Features:

  • Optimized cutting device technology destroys 34-39 sheets of paper, creating 56 strip-cut particles per page
  • Also shreds staples, paper clips, credit/store cards, and CDs/DVDs
  • Anti-Jam Technology prevents jams when machine is overloaded
  • Continuous Duty Operation ensures continual shredding with no down time
  • Energy Management Control System: 90% energy savings thanks to the sleep mode and automatic shutdown
  • Comprehensive Safety System - UL Approved, CE-Certified; TAA Compliant
  • Quiet Operation - whisper like noise level during shredding
  • Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities
  • Blue Angel: The document shredder is awarded for its sustainability
  • Lifetime warranty on cutting cylinder
  • High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty
  • Multi-function button with reversing function
  • Button lock prevents accidental use
  • High quality wooden floor cabinet with door
  • Inspection window to monitor filling level
  • 38.3 gallon bin
  • Enclosed Gear Boxes
  • High quality materials and "Made in Germany" quality for safety and durability complete with a 3 year warranty.


Cuts: Paper, Paperclips, Staples, Credit Cards, CDs, Floppy Disks

PRICE
$4,649.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-4/5 in
Depth21-2/3 in
Height37 in
Throat Width13 in

Product Details

Specialty ShreddingPaper, Staples, Paper Clips, Credit Cards, CD/DVDs
Manual Reverse ModeYes
Recommended Shredder Users8 to 12
Manufacturers Part NumberHSM1850
Sheet Capacity39
Continuous OperationYes
BrandHSM
Speed18 ft/min
TypeHome & Office Shredder
ColorWhite
Hertz60 Hz
StyleSecurio
Automatic Shut OffYes
Voltage115 V
Cutting TypeStrip Cut
Bin Capacity Gallons38.3 gal
DescriptionSecurio P36is
Package Quantity1
Security LevelP2

Warranty

WarrantyLimited Lifetime; 3 Years on Parts yr

Compliance & Certifications

CertificationsTAA Compliant