Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961464

MPN #: AF300c

HSM Securio Auto Feed 300c, 300 Sheet Stack, 12-19 Sheet, Cross-Cut, 9 Gal. Capacity

Product Description
HSM Securio AutoFeed 300c, 300 Sheet Stack, 12-19 Sheet, Cross-Cut, 9 Gal. Capacity

The simple and convenient method of data destruction in the workplace. The document shredder with an automatic paper feed and lockable stack protects inserted stacks of paper from unauthorized access and shreds stacks of paper with up to 300 sheets of paper as well as single sheets of paper easily whilst saving you time.

Features

  • High quality materials and "Made in Germany" quality for security and durability. With 3 years warranty.
  • Cutting rollers made of hardened solid steel with lifetime warranty.
  • Reliable and time-saving shredding of stacks of paper.
  • Lock-and-Go function protects the inserted paper stack against unauthorized access.
  • Powerful motor allows for continuous operation.
  • Nanogrip Technology for reliable sheet intake.
  • Useful dual function: Manual feed of paper during the autofeed stack processing.
  • EcoSmart: Particularly low power consumption of 0.1 Watt in standby mode.
  • Automatic return eliminates paper jams.
  • Quiet operation minimizes noise development in the workplace.
  • Multifunction element for intuitive operation.
  • Light barrier for automatic start/stop.
  • Removable waste container for effortless emptying.
  • Separate collecting bag for the sorted separation of the shredder material.
  • Level indicator through inspection window.
  • Mobile on castors.
PRICE
$1,525.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth33 in
Height15-1/2 in
Throat Width9-1/2 in

Product Details

TypeHome & Office Shredder
Specialty ShreddingPaper, Paper Clips, Credit Cards, CD/DVDs
ColorWhite
Manual Reverse ModeYes
Hertz60 Hz
Manual Sheet Capacity19
Voltage115 V
Cutting TypeCross Cut
Bin Capacity Gallons9 gal
DescriptionSecurio AutoFeed 300c
Package Quantity1
Recommended Shredder Users1 to 3
Manufacturers Part NumberAF300c
Sheet Capacity19
Auto Reverse on JamsYes
Continuous OperationYes
Security LevelP4
BrandHSM
Speed22.46 ft/min

Warranty

WarrantyLimited Lifetime; 3 Years on Parts