Secure up to 48 keys in this durable key cabinet safe, designed for both home or business use. The safe is equipped with two predrilled holes and mounting hardware are included for easy installation. 48 Position hooks allow you to hang keys with or without key tags or hang multiple keys with a key ring. Ideal for practical use for in homes, offices, apartment complexes, car lots, body shops, and more. Includes Numbered Stickers and Mounting Hardware
Barska 48 Position Key Safe with Key Lock, 7"W x 3"D x 10"H
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 3 in |
| Height | 10 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Type | Keyed Alike |
| Color | Gray |
| Key Capacity | 48 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AX11692 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |