Little Giant® Security Box Truck with Solid Sides, 3600 lb. Capacity, 48"L x 24"W Deck
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty all-welded 1-1/2" angle frame with 14 gauge all-welded steel construction protects your items from view and offers complete security. Drop gate front permits easy access to contents. User friendly double hinge cover folds down and back. Padlock hasp provides extra security. Interior height of 36". 6" x 2" polyurethane wheels allow for easy rolling over smooth surfaces.
PRICE
$1,499.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/2 in |
| Width | 24 in |
| Height | 47 in |
| Weight Capacity | 3600 lbs |
| Weight | 272 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | Yes |
| Type | Steel Box Truck with Solid Sides |
| Color | Gray |
| Caster Type | (4) Swivel |
| Handle Type | Pushbar Handle |
| Material | Steel |
| Manufacturers Part Number | SBS-2448-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |