New Age 1152 Aluminum Box Truck 63 x 27 x 71 3 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
NEW AGE ALUMINUM BOX TRUCK
Transport Heavy Loads up to 2600 Lbs.
Aluminum box truck is ideal for use in walk-in coolers and freezers to transport large loads of beef, stock or produce. Truck base is constructed of 1-½" x 2-¾" x .070" wall extruded aluminum tube with welded 1-½" x 1-½" x .070" wall tube lateral braces for strength. Upper shelf features 1-½" x 3-1/8" x .070" wall aluminum tube frame and 1-½" x 1-½" x .070" wall lateral tubes supported by 1-½" x 1-¾" x .070 wall extruded aluminum tube uprights welded securely to the base. Rolls smoothly with 6" x 2" polyurethane casters (2 swivel, 2 rigid). 5-Year Warranty Construction/Workmanship/Material Defects & Lifetime Warranty Rust/Corrosion NSF Approved.
Transport Heavy Loads up to 2600 Lbs.
Aluminum box truck is ideal for use in walk-in coolers and freezers to transport large loads of beef, stock or produce. Truck base is constructed of 1-½" x 2-¾" x .070" wall extruded aluminum tube with welded 1-½" x 1-½" x .070" wall tube lateral braces for strength. Upper shelf features 1-½" x 3-1/8" x .070" wall aluminum tube frame and 1-½" x 1-½" x .070" wall lateral tubes supported by 1-½" x 1-¾" x .070 wall extruded aluminum tube uprights welded securely to the base. Rolls smoothly with 6" x 2" polyurethane casters (2 swivel, 2 rigid). 5-Year Warranty Construction/Workmanship/Material Defects & Lifetime Warranty Rust/Corrosion NSF Approved.
PRICE
$1,419.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 27 in |
| Height | 71 in |
| Weight Capacity | 2600 lbs |
| Weight | 85 lbs |
| Wheel Diameter | 6 in |
| Shelf Spacing | 28 Upper; 29 Lower in |
Product Details
| Assembly Required | No |
| Wheel Type | Polyurethane, 2 Swivel, 2 Rigid |
| Number of Shelves | 3 |
| Material | Aluminum |
| Manufacturers Part Number | 1152 |
| Base Material | Aluminium |
| Brand | New Age Industrial |
Warranty
| Warranty | 5-Year Warranty Construction/Workmanship/Material Defects & Lifetime Warranty R yr |
Compliance & Certifications
| Certifications | NSF |