Little Giant® Security Box Truck with Drop Gate, 3600 lb. Capacity, 60"L x 24"W x 47"H
Write a Review
|
Questions & Answers (0)
Product Description
This 60"L x 24"W x 47"H metal truck has expanded metal sides and top to provide air circulation and easy visibility of contents. Double-hinged top cover has padlock hasp for added security. Side drop-gate with spring latches easily and folds down for quick loading and unloading. Solid steel bottom deck provides durability and strength for heavy loads. 6" polyurethane casters provide smooth transport. Holds up to 3600 lbs. 1 Year Limited Warranty.
PRICE
$1,569.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 47 in |
| Inside Height | 36 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Steel Box Truck with Drop Gate |
| Shelf Type | Flat Solid |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Side Panels | Expanded Metal |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | SB-2460-6PY |
| Brand | Little Giant |