Little Giant® Security Box Truck, Solid Sides, 30x60, 3600 lbs Cap, 6" Poly Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty all-welded 1-1/2" angle frame with 14 gauge all-welded steel construction protects your items from view and offers complete security. Drop gate front permits easy access to contents. User friendly double hinge cover folds down and back. Padlock hasp provides extra security. Interior height of 36". 6" x 2" polyurethane wheels allow for easy rolling over smooth surfaces.
PRICE
$2,329.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65-1/2 in |
| Width | 30 in |
| Height | 47 in |
| Weight Capacity | 3600 lbs |
| Weight | 249 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Steel Box Truck with Drop Gate |
| Color | Gray |
| Handle Type | Pushbar Handle |
| Number of Sides | 4 |
| Side Panels | Solid |
| Material | Steel |
| Manufacturers Part Number | SBS-3060-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |