Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Little Giant

Model # :WBB3785609

MPN #: SB3048-6PYBKFP

Little Giant® Security Box Truck w/ Drop-Gate, Mesh Sides, 3600 lb. Cap.,53-1/2"L x 30"W x 47"H

Product Description
Heavy-duty 1-1/2" angle frame and all-welded steel construction protects your items and offers complete security. Drop gate front permits easy access to contents. User friendly double hinge cover folds down and back. Padlock hasp provides extra security.

Features:
  • Deck Size: 30" x 48"
  • 6"x 2"polyurethane - 3600 lbs. capacity
  • Forkpockets
  • Double-hinged top cover with padlock hasp
  • Front drop-gate with spring latches
  • Interior height: 36"


PRICE
$1,569.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2 in
Width30 in
Height47 in
Inside Length48 in
Inside Width30
Inside Height36 in
Weight Capacity3600 lbs
Weight228 lbs
Wheel Diameter6 in
Gauge12

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeSteel Box Truck with Drop Gate
ColorGray
Caster Type(2) Swivel, (2) Rigid
Handle TypePushbar Handle
Country of OriginU.S.A.
Number of Sides4
Side PanelsExpanded Metal
MaterialSteel
Manufacturers Part NumberSB3048-6PYBKFP
BrandLittle Giant

Warranty

Warranty1 yr