Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2354550

MPN #: 350341AT

Omnimed® 350341AT Phlebotomy Cart with Audit Trail E-Lock

Product Description
The Phlebotomy cart offers both convenience and durability. The work surface has a built-in handle that slides the top back to open the drawer underneath. The large med drawer also has a built-in handle, a stop plate to prevent over-extension and comes with an audit trail E-lock. The lock has 1 master code, 19 user codes, a low battery indicator and easy battery replacement. The administration of the lock does not require proprietary software. Lock connects to a laptop using USBA to micro USB (not included). Fixed to the sides of the cart are adjustable brackets to hold various sized sharp containers and a single glove box holder. The cart's painted steel column adjusts from 36"H to 46"H on a 5-leg aluminum base with 3" rubber casters. The work surface measures 15.56"W x 17"D x 1"H and the drawer, 13.88"W x 15.38"D x 6.75"H. Both are constructed of 1/8" Titanium powder coated aluminum and will withstand years of use. Unit has a 1-year warranty.

Features:
  • Outside dimensions of work surface 15-9/16"W x 17"D x 1"H
  • Inside dimensions of work surface 15-5/16"W x 15-3/8"D
  • Height of work-surface adjusts from 36" to 46"
  • Built in handle on back and front of unit for easy transport
  • Single wire glove box holder
  • Adjustable straps to hold most sharps containers (not included)
  • Sturdy 5 leg base with 3" casters
  • 350341AT is sold with Audit Trail E-Lock
Additional Lock Features For The 350341AT (Audit Trail):
  • 75,000 Cycles per battery replacement
  • 1 Master Code
  • 19 User Codes
  • Code Length 4-8 digits
  • Low battery replacement indicator
  • Batteries can be replaced without opening the drawer
  • 1 Year Warranty
  • Allows administrator to view the last 1500 accesses
  • No proprietary software required (use Active-Track a one-time download Excel Spreadsheet)
  • Connect lock to laptop using USB A to micro USB (not included)


PRICE
$1,049.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-9/16 in
Depth17 in
Height36 to 46 in
Wheel Diameter3 in
Base23" Diameter

Product Details

Assembly RequiredYes
TypePhlebotomy Stands
ColorSilver
CastersYes
StyleElectronic Lock
MaterialAluminum
DescriptionPhlebotomy Cart with Audit Trail E-Lock
Manufacturers Part Number350341AT
BrandOmnimed

Warranty

Warranty1 yr