Cascades PRO Select Kitchen Roll Towels, 2-Ply, 11" x 166-1/2 ft, Natural, 250/Roll, 12/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Jumbo kitchen roll towels have a high number of sheets per roll, making them a great choice for cleaning up big messes. Kitchen towel rolls help avoid run-outs and require minimal maintenance. Sturdy and absorbent - excellent for everyday use. Ideal for cleaning and wiping down surfaces.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Width | 11 in |
Product Details
| Number of Sheets | 250 Sheets/Pack |
| Material | Paper |
| Packing Type | Plastic Overwrap |
| Package Quantity | 12 |
| Color | Natural |
| Application | Breakrooms, Food Service, Schools |
| Manufacturers Part Number | K251 |
| Brand | Cascades PRO |