Marcal PRO 100% Premium Recycled Perforated Kitchen Roll Towels, 11x9, White, 70/Roll, 15 Rolls/Ctn
Write a Review
|
Questions & Answers (0)
Product Description
Roll towels are 100% recycled for use in breakroom or janitorial services. Individually wrapped rolls for convenient and sanitary storage. Strong and absorbent, virtually lint-free. Whitened without chemicals containing chlorine, no added fragrances, hypoallergenic.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 |
| Width | 11 in |
Product Details
| Number of Sheets | 70 Sheets/Bundle |
| Material | Paper |
| Packing Type | Bundle |
| Package Quantity | 15 |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | MAC 610 |
| Brand | Marcal |