Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Selectivend

Model # :WBB2021168

MPN #: 35740820

Selectivend Non-Refrigerated Vending Machine, 32 Selections, Snacks & Candy

Product Description
NOTE: Model does not include card reader. For card reader order model B3196783

The WS4000 comes equipped with 5 flex trays featuring adjustable height in 1" increments, giving you the most freedom possible in customizing your product selection. Equipped with the latest in electronic controls, premium coin changer and bill acceptor as well as our money back iVend™ Sensor System technology this vendor is a great choice for serving your locations.

Features:
  • 100% financing available
  • Adjustable flex trays accommodate popular product packages
  • Delivers plug-in ready - Just set prices and operate
  • Pull-out, tilting trays for easy loading and assured product rotation
  • LED lighting
Credit Card Capable - Requires software for an additional charge - call for quote
PRICE
$6,399.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-1/4 in
Depth34-3/4 in
Height72 in
Weight528 lbs

Product Details

TypeVending Machine
ColorBlack
Amperage1.2 A
Pricing Range$0.00 - $99.95
Number of Vending Selections32
Currency AcceptedUSD
Capacity240 Candy, 160 Snack
Voltage115 V
IncludesiVend™ Sensor System - Get the Product or Your Money Back
Made in the USAYes
MaterialSteel
DescriptionSnack Machine, 32 Selections
Manufacturers Part Number35740820
BrandSelectivend

Warranty

Warranty1 Year on Parts

Compliance & Certifications

CertificationsADA Ready, UL, NAMA Listed