- 22" wide, stores up to 120 lbs. of ice
- Touchless lever activated ice chute
- Pair with 22" wide Manitowoc Ice Machine -
Ice machine sold separately - Manitowoc Ice machine options - M2096452, M2096440, M2096455, M2096443
Manitowoc SPA162 Ice Vending Ice Dispenser, Push button, Floor model, Stainless steel exterior
Write a Review
|
Questions & Answers (0)
Product Description
The Manitowoc SPA162 ice floor dispenser features a high-volume design, optimized to meet the strict sanitary needs of manufacturing facilities, hospitality, food service, and health care industries. Manitowoc Ice Machine is required for dispenser operation.
PRICE
$4,659.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 31-3/16 in |
| Height | 54 in |
| Weight | 166 lbs |
Product Details
| Storage Capacity | 120 lbs |
| Type | Ice Dispenser |
| Color | Silver |
| Amperage | 1.6 A |
| For Use With | M2096452, M2096440, M2096455, M2096443 |
| Style | Bin With Dispenser Only |
| Mounting Location | Freestanding |
| Voltage | 115 V |
| Material | Stainless Steel, Plastic |
| Manufacturers Part Number | SPA162 |
| Dispenser Type | Push Button |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |