Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Manitowoc

Model # :WBM2096477

MPN #: SPA312

Manitowoc SPA312 Ice Vending Ice Dispenser, Push button, Floor model, Stainless steel exterior

Product Description
The Manitowoc SPA312 ice floor dispenser features a high-volume design, optimized to meet the strict sanitary needs of manufacturing facilities, hospitality, food service, and health care industries. Manitowoc Ice Machine is required for dispenser operation.

  • 30" wide, stores up to 180 lb. of ice
  • Touchless lever activated ice chute
  • Pair with 30" wide Manitowoc Ice Machine - Ice machine sold separately
  • Manitowoc Ice machine options- B3077564, M2096453, M2096441, M2096454, M2096442, M2096456, M2096444


PRICE
$5,495.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth32 in
Height60-1/2 in
Weight210 lbs

Product Details

Storage Capacity180 lbs
TypeIce Dispenser
ColorSilver
Amperage1.6 A
Hertz60 Hz
For Use WithB3077564, M2096453, M2096441, M2096454, M2096442, M2096456, M2096444
StyleBin With Dispenser Only
Mounting LocationFreestanding
Voltage115/230 V
Ice Cube TypeFull or Half Cube
MaterialStainless Steel, Plastic
Phase1
Manufacturers Part NumberSPA312
Dispenser TypePush Button
BrandManitowoc

Warranty

Warranty3 yr