Maxell 638014 DVD-R Discs, 4.7GB, 16x, Spindle, Gold, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Preserve files and memorable moments, or share them with business associates, friends, and family. High-speed recording allows discs to be burned quickly and efficiently. Large capacity is ideal for personal videos, multimedia presentations, archival backups, digital image storage, and more. Enjoy secure, unalterable data storage with write-once format. Superior archival life ensures performance for years to come. Read compatible with DVD playback devices for easy sharing. Disk Type: DVD-R; Capacity (Video): 120 min. Note: The capability to write standard CD/DVD formats is drive dependent. Recorders, players and drives will play standard CD/DVD disc.. Packaging Details: Jewel case packaging includes jewel case and insert. Spindle product is packaged in a plastic container and does not include jewel cases or inserts.. Recordable Format: "Write Once" formatmay not be altered once data is written to the disc..
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 4.7 GB |
| Type | Recordable Media |
| Hub Printable | No |
| Style | DVD-R |
| Surface Type | Branded |
| Single/Double Sided | Single |
| Packing Type | Spindle |
| Description | DVD-R Disc |
| Package Quantity | 100 Pack |
| Manufacturers Part Number | 638014 |
| Max Writing Speed | 16x |
| Media Format | DVD-R |
| Max Recording Speed | 16x |
| Surface Color Family | Gold |
| Media Type | DVD-R |
| Brand | Maxell |