FabStim® Self-Adhesive TENS Electrodes, Round 3" (7.6 cm), 40/Bag
Write a Review
|
Questions & Answers (0)
Product Description
Self-adhesive electrodes are both economical and functional. FabStim® electrodes are made of high quality Tyco gel and cloth. 3" Round, 40/bag (10 sheets of 4).
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 1/4 in |
| Weight | 1 lbs |
Product Details
| Type | Electrodes |
| Color | Tan |
| Material | Cloth |
| Package Quantity | 40 |
| Description | FabStim® Self-Adhesive Electrodes |
| Manufacturers Part Number | 13-1288-10 |
| Shape | Round |
| Brand | FabStim |
Warranty
| Warranty | 1 yr |