Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670831

Global Industrial™ Self-Closing 3 Rib Guard Rail Safety Gate, Safety Yellow, Post Mount

Product Description
✓ Self-closing design for preventing unauthorized access
✓ Triple-ribbed steel construction ensures strength & impact-resistance
✓ Gate can be installed to swing in either direction

Protect equipment, inventory, and individuals from damage or injury with the Global Industrial™ Self-Closing Guard Rail Safety Gate. Constructed from heavy-duty steel, this 3-rib safety gate is loaded with stainless steel springs that allow the gate to swing back into place once released. It has a bright yellow safety finish for visibility and can be mounted directly to posts with the included bolts, making it an ideal addition to warehouses and manufacturing facilities.

  • Corrosion-resistant, OSHA-approved safety yellow powder coat finish
  • Mounts directly to Global Industrial's 42"H 3-Rib Guard Rail Post model 670809 (sold separately)
  • PRICE
    $529.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length45-11/16 in
    Height36-7/16 in
    Weight103.6 lbs
    Opening Width40-3/4 in

    Product Details

    TypeGuard Rail System
    ColorYellow
    Mounting LocationPost Mount
    IncludesHardware for Mounting (U-Bolt Not Included)
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number670831
    Mounting StyleBolt On
    Component StyleSelf-Closing Safety Gate
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsOSHA 1910.23a & 1910.21 Subpart D